Eriks
BRADY

BRADY Ruban de l’étiqueteuse BMP41/BMP51/BMP53, B-595, Noir sur blanc, Vinyle, Brillant, 9,53 mm (l) x 7,62 m (L)

  • ERIKS:14678496
  • Fabricant:0754473936501
Image 1
B-595 vinyl will adhere to difficult low surface energy items, including: PVC piping, blow-molded equipment cases, ABS plastics, powder-coated surfaces and equipment made from recycled plastics. The B-595 material also excels at sticking to highly textured surfaces such as painted cinder block walls, finished uneven wood, textured plastics, rough-pipes and paper-jacketed pipes.
Ajouter à la liste

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
BRADY
Longueur du rouleau
7.62
Finition
Gloss