BRADY Ruban avec flèches “Glow-In-The-Dark” - flèches, Vert sur photoluminescent, Polyester photoluminescent, 76,20 mm (l) x 4,57 m (L), 1 Pack
ERIKS:14677884
Fabricant:0754473909741
BradyGlo™ B-324 arrow tapes exceed ASTM E 2072-00 standard specifications as well as the following standards for 10+ hour glow requirements: ASTM/E162/E648/E662, SMP800C, IMO Resolution A. 752(18), ISO/CD 15370, PSPA Standard 002 Part 2 1993 Class A Rev. 2: 09/99, DIN 67 510, Parts 1-4, NFPA 101 Life Safety Code 2000 7.10.7.2, OSHA 1910.37 and Lloyd's register Cert. 01/6007