BRADY Pochoir PaintStripe en rouleau – Ligne pointillée, Blanc, transparent, B-518, 50,80 mm (l) x 203,20 mm (H) x 152,40 m (L), 375
ERIKS:14678659
Fabricant:0754473583347
Lower adhesion stencils (B-518) work best on clean, polished floors having a glossy or shiny appearance. Stencils align to your desired lay-out, masking both sides of the paint line with a single roll of material. Printed markings on the stencil allow for easy measurement of line distance and rapid alignment of 90° corners. Can be applied easily by one person working alone