Eriks
BRADY

BRADY Pochoir PaintStripe en rouleau – Ligne continue, Blanc, transparent, B-518, 50,80 mm (l) x 30,50 m (L)

  • ERIKS:14678656
  • Fabricant:0754473583194
Image 1
Lower adhesion stencils (B-518) work best on clean, polished floors having a glossy or shiny appearance. Stencils align to your desired lay-out, masking both sides of the paint line with a single roll of material. Printed markings on the stencil allow for easy measurement of line distance and rapid alignment of 90° corners. Can be applied easily by one person working alone
Ajouter à la liste

152,01 €/ Rouleauhors TVA

183,93 €TVA incluse

Date de livraison estimée - 16/12/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
BRADY
Matériau
Polypropylène