Eriks
BRADY

BRADY Etiquettes en deux parties, perforées, Anglais, B-853, Noir, rouge sur blanc, 101,60 mm (l) x 190,50 mm (H)

  • ERIKS:14677947
  • Fabricant:0754473008666
Image 1
Two-part perforated tags. Two-part tags provide enhanced operational control and record-keeping. Stub is removed when tag is attached to a lockout point. Only the employee in possession of the stub has the authority to remove the tag. After the job is done, stub is returned to management for verification and monitoring of lockout/tagout activity in the plant. Matching identification numbers are printed on each part. Write-on surface accepts marker, pen or pencil. Weatherproof for indoor or outdoor use. Nylon cable ties included for easy, secure attachment.
Ajouter à la liste

32,33 €/ paquethors TVA

39,12 €TVA incluse

Date de livraison estimée - 20/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
BRADY
Matériau
Papier
Epaisseur
0.249