Eriks
BOSCH

BOSCH Set embouts 32 pc pour vissage manuel et mécanique

  • ERIKS:12591863
  • Fabricant:3165140761734
Image 1
The Extra Hard Screwdriver Bit is a good choice for universal useThe set contains various screwdriver bitsComes in a small and compact case with a transparent lid, which fits onto a belt for easy accessColour-coded for quick overview and recognition of the appropriate bit typeThe Screwdriver Bit Set, 32-piece comes in a practical and robust storage box providing a good view of its contents as well as safe storage and transport.It has a 1/4-inch external hex shank and is intended for universal screw-driving with screwdrivers and drill drivers.
Ajouter à la liste

19,02 €/ Unitéhors TVA

23,01 €TVA incluse

20 En stock - Date de livraison estimée 09/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
BOSCH