Eriks
BOSCH

BOSCH Lame de scie sauteuse T 121 GF pack de 5 Bosch

  • ERIKS:14057315
  • Fabricant:3165140596831
Image 1
Jigsaw blade for metal Saw blade quality: Bimetal: Highly flexible, almost non-breakable combination of HCS and HSS. The area of application covers wood, metal, non-ferrous metals and aluminium. Tooth design: Side clearance wavy set. Blade with fine result for straight cuts in soft steel, aluminium, non-ferrous metals and plastics. Tooth pitch: Small tooth pitch for fine cuts with slower work progress, in hard and/or thin material such as metals and non-ferrous metals. Use: For very thin metal sheets, perforated sheets (0.5–1.5 mm). Application: Saw blades are subject to high mechanical and thermal loads. For this reason, the use of specific coolants, e.g. cutting oil (for steel, metals), turpentine (for aluminium), is recommended in order to extend the wear-resistance of the saw blade. Design: 5 pieces on card. Suitable for: Bosch, AEG, Milwaukee, DeWalt, ELU, Festool, Hitachi, Mafell, Makita, Metabo, Protool.
Ajouter à la liste

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
BOSCH