Design: Slide rail made of special steel, fixed bracket and mobile bracket made of impact-resistant and unbreakable polyamide. The fixed bracket can be quickly and easily changed from clamping to strutting without the need for tools. With soft protective caps and a 2-component plastic handle fitted behind the rail. Application: For clamping forces up to 2 kN . Comfortable solution for situations where you only have one hand free. Also suited for over-head works.
51,72 €/ Unitéhors TVA
62,58 €TVA incluse
Date de livraison estimée - 16/11/2026Suivi des commandes en temps réel
Choisissez votre date de livraison
Livraison gratuite à partir de € 150