Eriks
BESSEY

BESSEY Serre-joint une main EZS 150x80mm

  • ERIKS:12055183
  • Fabricant:4008158034584
Image 1
Single-hand clamp EZS

Design: Slide rail made of special steel, fixed bracket and mobile bracket made of impact-resistant and unbreakable polyamide. The fixed bracket can be quickly and easily changed from clamping to strutting without the need for tools. With soft protective caps and a 2-component plastic handle fitted behind the rail. Application: For clamping forces up to 2 kN . Comfortable solution for situations where you only have one hand free. Also suited for over-head works.

Ajouter à la liste

33,48 €/ Unitéhors TVA

40,51 €TVA incluse

Date de livraison estimée - 16/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
BESSEY
Plage de serrage
150 mm
Longueur des joues
80 mm