Eriks
BESSEY

BESSEY Serre-joint a levier KliKlamp 250x80mm

  • ERIKS:23141049
  • Fabricant:4008158027258
Image 1
Magnesium lever clamp KliKlamp®

Design: Slide rail made from one piece of structurally optimised, cold-drawn profile steel; mobile bracket and fixed bracket made from high-strength and lightweight magnesium, raster mechanism for regulated and secure clamping; with ergonomic handle; mobile pressure plate and retaining ratchet made from shatterproof, glass-fibre-reinforced plastic. Fixed bracket with four-way prism below the removable plastic protective cap. Application: For clamping in little time and with little force. Clamping force up to 1.2 kN.

Ajouter à la liste

34,42 €/ Unitéhors TVA

41,65 €TVA incluse

Date de livraison estimée - 16/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
BESSEY
Plage de serrage
250 mm
Longueur des joues
80 mm