Design: Slide rail made from one piece of structurally optimised, cold-drawn profile steel; mobile bracket and fixed bracket made from high-strength and lightweight magnesium, raster mechanism for regulated and secure clamping; with ergonomic handle; mobile pressure plate and retaining ratchet made from shatterproof, glass-fibre-reinforced plastic. Fixed bracket with four-way prism below the removable plastic protective cap. Application: For clamping in little time and with little force. Clamping force up to 1.2 kN.
32,88 €/ Unitéhors TVA
39,78 €TVA incluse
Date de livraison estimée - 16/11/2026Suivi des commandes en temps réel
Choisissez votre date de livraison
Livraison gratuite à partir de € 150