Eriks
BAHCO

BAHCO ORANGE EDITION MECHANIC TROLLEY

  • ERIKS:14843293
Image 1
Heavy-duty tool trolley with 7 drawers is based on a sturdy double-walled housing construction made of steelFully extendable drawers; thanks to rails with ball bearings, the drawers glide very smoothly; they can open all the way and have a capacity of max. 30 kgRubber wheels ensure maximum stability, making the trolley highly manoeuvrable even on uneven surfacesPerforated side panels allow the end user to add various Xpand accessoriesStrong and reliable locking system of the drawers protects the tool trolley against theftScratch-resistant powder coating on the outside and inside provides strong rust protectionShock-absorbing corner bumpers minimise the risk of injury and damage to objects in the surrounding areaDouble-walled housing ensures that the drawers always open even if the outer wall is damaged by impactA wide range of ready-to-use Fit&Go foaminlays with tools is availableScope of deliveryTool trolley E72 with 6 drawersFF1A29NBLM - Socket, spanner and pliers set 45-pieceFF1A30NBLM - Screwdriver, bit and socket set 57-pieceFF1A31NBLM - File, impact and cutting tool set 28-piece
Ajouter à la liste

749,00 €/ jeuhors TVA

906,29 €TVA incluse

Date de livraison estimée - 05/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
BAHCO