Eriks
BAHCO

BAHCO Clés de serrage, TORX®, longues, phosphatées, colorées, métriques - 9 pièces C1997TORX/9P

  • ERIKS:14843310
Image 1
Image 2
Image 1
Image 2
Stud spanners, TORX®, long, phosphated, coloured, metric - 9-piece in plastic holderT8, T9, T10, T15, T20, T25, T27, T30, T40Easy fit function: securely held and very easy to take out and insert thanks to an exclusive mounting systemEasy identification thanks to the coloured finishDurable holder with soft-touch to ensure that all stud spanners are stored safely and convenientlyInjection moulded handle with soft-touch feel: pleasant, non-slip grip and oil-resistantPhosphate finish: protection against corrosion, for a long service lifeHigh-grade steel, fully hardenedLong arm ensures higher torque transfer and accessibilityLaser-marked and therefore wear-resistant size indicator for quick access to each size
Ajouter à la liste

47,97 €/ Unitéhors TVA

58,04 €TVA incluse

16 En stock - Date de livraison estimée 10/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
BAHCO