Eriks
AMERICOL

AMERICOL Nettoyant pour les mains Special

  • ERIKS:14844791
Image 1
INDUSTRIAL CONTAMINATION • MAXIMUM SKIN CAREProperties & ApplicationSkin-friendly hand cleaner with soft natural granules. Emulsifies easily with all types of contamination for extremely effective cleaning. Cleans and cares for the hands and prevents skin irritation.UseApply a small amount of hand cleaner to dry hands and rub in well until completely mixed with the dirt. Then rinse with water or wipe with a cloth. Dry hands thoroughly. Store in a cool, frost-free place with the packaging tightly closed. Shelf life: See print on packaging.Protect • Clean • CareThe type of hand cleaner you need depends on the type of dirt, skin condition and hand washing frequency. Consult the product guide for the right product. The hand cleaners have been carefully formulated and tailored for effective cleaning and optimal skin care.
Ajouter à la liste

21,48 €/ Unitéhors TVA

25,99 €TVA incluse

139 En stock - Disponible jusqu’à épuisement des stocks. - Date de livraison estimée 26/10/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
AMERICOL