Eriks
3M

3M Wetordry™ paper sheet 734, P800, 227 mm x 280 mm

  • ERIKS:14756494
Image 1
3M™ Wetordry™ Paper Sheet 734 is made of a sharp, abrasive silicon carbide material with a flexible and conformable water resistant paper backing. Our 734 sheets have a long life and good surface quality.Use 3M™ Wetordry™ Paper Sheet 734 on laminated and coated surfaces, fillers, metals, plastics, acrylics and other solid surface materials. Our 734 paper sheets are made of a sharp, abrasive silicon carbide mineral, which ensures long product life and good surface quality. They’re backed with a flexible and conformable water resistant paper for easier handling. Use them for off-hand sanding on panelling, lacquer surfaces and metal components.
Ajouter à la liste
Non disponible en ligne
En rupture de stock
Contactez-nous

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
3M