Eriks
3M

3M VHB™ klebeband LSE-060WF, white, 25 mm x 33 m, 0.6 mm

  • ERIKS:14845229
  • Fabricant:068060758255
Image 1
The strong, fast and easy way to create durable and reliable bonds, eliminating rivets, screws, bolts and welds. 3M™ VHB™ Tape LSE-060WF offers a superior bonding performance without primer on difficult to bond substrates such as PP, TPO, TPE, and composite materials.Permanent bond designed for bonding LSE plastics such as PP, TPO, TPE, and composite materials without primer.
Ajouter à la liste

334,08 €/ Cartonhors TVA

404,24 €TVA incluse

Date de livraison estimée - 25/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
3M