Eriks
3M

3M Versaflo™ filterdeckel, TR-6800FC

  • ERIKS:13418796
Image 1
3M™ Versaflo™ Filter Cover, TR-6800FC is our filter cover which helps to protect 3M™ Versaflo™ TR-6820E Filter from physical damage. It also enables users to wear 3M™ Versaflo™ Powered Air Turbo TR-600 through decontamination showers.Protect 3M™ Versaflo™ TR-6820E filter from physical damage with 3M™ Versaflo™ Filter Cover, TR-6800FC. Our filter cover safeguards your TR-6820E filter and enables you to wear 3M™ Versaflo™ Powered Air Turbo through decontamination showers. It can hold a 3M™ Versaflo™ Spark Arrestor, TR-662 or 3M™ Versaflo™ Prefilter, TR-6600 in place for additional protection from larger particles or sparks. The filter cover can be cleaned for reuse.
Ajouter à la liste

18,29 €/ Unitéhors TVA

22,13 €TVA incluse

Date de livraison estimée - 03/12/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
3M