Eriks
3M

3M Trizact™ Hookit™ handschleifpad, 150 mm, 05792

  • ERIKS:12532212
  • Fabricant:4046719103195
Image 1
Use 3M™ Trizact™ Hookit™ Abrasive Hand Pad comfortably thanks to a wide strap for holding the pad to the operator's hand. Our abrasive hand pad is made with soft foam rubber for conformability and spreading out finger pressure.Get a soft foam rubber, abrasive hand pad with 3M™ Trizact™ Hookit™ Abrasive Hand Pad. Our pad attaches comfortably to the operator’s hand thanks to its wide, flexible strap, ensuring conformability and spreading out finger pressure. It’s designed for use with 3M™ Hookit™ Discs.
Ajouter à la liste

11,62 €/ Unitéhors TVA

14,06 €TVA incluse

Date de livraison estimée - 12/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
3M