Eriks
3M

3M Scotch-Brite™ Roloc™ stützteller dr-ac, +M1 tige, 6 mm x 25 mm, 0.2 diameter, 5 ea/case

  • ERIKS:14832932
Image 1
3M™ Roloc™ Disc Pad optimises the performance of Roloc discs and bristle discs, providing the right backup system and secure attachment for grinding applications. Our versatile disc pads work with drills, disc sanders, right angle grinders and rotary sanders.Use 3M™ Roloc™ Disc Pad to securely attach Roloc disc and bristle products. Our pads come in various diameters and hardness levels, meeting the requirements of many different grinding applications. The screw aligns the disc – instead of having to align the edges – making disc changes quick and easy. These versatile pads work with drills, disc sanders, right angle grinders and rotary sanders.
Ajouter à la liste

9,91 €/ Unitéhors TVA

11,99 €TVA incluse

Date de livraison estimée - 18/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
3M