Eriks
3M

3M Scotch-Brite™ clean and finish vliesrolle CF-RL, 100 mm x 10 m, A VFN (pallette)

  • ERIKS:23579383
  • Fabricant:3134375238816
Image 1
Scotch-Brite™ Clean and Finish Roll provides consistent surface conditioning for the life of the product. Our clean and finish roll stock can be cut into any length.Scotch-Brite™ Clean and Finish Roll delivers consistent results for finishing, blending, polishing, and cleaning on a variety of metals, wood, plastics surfaces as well as hard-to-reach areas. Our conformable clean and finish rolls can be easily cut into any length. Load resistance keeps the abrasive particles exposed, to maintain a consistent cut rate. These rolls can be used by hand for precise control. Wider width stock can be cut and paired with a hand pad holder for uniform finishing, or on an inline or oscillating sander to cover larger areas.
Ajouter à la liste

45,86 €/ Rouleauhors TVA

55,49 €TVA incluse

44 En stock - Date de livraison estimée 10/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
3M