Eriks
3M

3M Ruban électrique vinyle Temflex™ 165, bleu, 19 mm x 20 m

  • ERIKS:14546232
  • Fabricant:4054596614253
Image 1
3M™ Temflex™ 165 Vinyl Electrical Tape is a 0.15 mm thick professional PVC insulating tape suitable for indoor or outdoor use. The product is Made in Europe* with an Innovative new manufacturing process that is 100% solvent free** (*/**Does not apply to Yellow/Green products)Use 3M™ Temflex™ 165 Vinyl Electrical Tape for wire and cable primary insulation (low voltage), repairs and harnessing. This professional grade tape provides enhanced performance and is suitable for indoor and outdoor use.
Ajouter à la liste

1,72 €/ Unitéhors TVA

2,08 €TVA incluse

Vendu par: 10Commande minimum: 10

Date de livraison estimée - 16/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
3M