Eriks
3M

3M Ruban d'emballage Scotch® 371, chocolat, 50 mm x 66 m

  • ERIKS:14754059
Image 1
Scotch® Box Sealing Tape 371 securely closes a wide variety of box and carton materials, including corrugated fibreboard. The moisture-resistant polypropylene backing resists abrasion, chemicals, and scuffing to hold strong throughout the shipping process. It easily conforms around edges and on rough surfaces to provide a lasting hold.This tape is suitable for use on regular slotted containers (RSC) weighing up to 70 lbs. Scotch® Box Sealing Tape 371 features a biaxially oriented polypropylene backing with pressure-sensitive rubber resin adhesive and offers good edge tear and split resistance. Medium duty sealing tape, also known as packing tape or adhesive tape, is designed to securely close regular slotted containers (RSC) and packages used for moving, shipping and distribution. The tape's durability and high hold works especially well on challenging recycled corrugate and fiberboard. Because it is economical and reliable, medium duty sealing tape is popular with manufacturers of food and beverages, sporting goods, piping, metal fabrications, automotive parts and furniture.
Ajouter à la liste

2,01 €/ Rouleauhors TVA

2,43 €TVA incluse

Vendu par: 36Commande minimum: 36

Date de livraison estimée - 18/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
3M