Eriks
3M

3M Ruban boucles SJ3527N, noir, 51 mm x 45.7 m, 4.4 mm

  • ERIKS:14392990
  • Fabricant:021200862557
Image 1
3M™ Fastener SJ3527N is our high performance PSA nylon loop with rubber adhesive and white polypropylene film liner. It provides a firm adhesive bond to a wide variety of surfaces including many low surface energy plastics and powder coats. It's designed for indoor use, and has an engaged thickness of 4.4 mm.3M™ Fastener SJ3527N is coated with a high performance rubber adhesive, its nylon loops bond well to paper and cardboard, paint, bare and painted metal, glass, sealed wood and many plastics. Our fastener is designed for indoor use, and offers medium temperature performance up to +50 °C long-term (+70 °C short-term). Its hook equivalent is SJ3526N.3M™ Fastener SJ3527N is coated with a high performance rubber adhesive, its nylon loops bond well to paper and cardboard, paint, bare and painted metal, glass, sealed wood and many plastics. Our fastener is designed for indoor use, and offers medium temperature performance up to +50 °C long-term (+70 °C short-term). Its hook equivalent is SJ3526N.
Ajouter à la liste

448,16 €/ Unitéhors TVA

542,27 €TVA incluse

Vendu par: 2Commande minimum: 2

Date de livraison estimée - 26/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
3M