Eriks
3M

3M Ruban adhesif 244 de masquage 30mmx50m dore

  • ERIKS:14591914
  • Fabricant:8021684443305
Image 1
Masking tape 244

Design: Smooth and extra thin paper tape with special impregnation and very high-quality acrylate adhesive. Resistant to solvents and water, paint and varnish will not bleed through. Application: For covering when painting and varnishing, for indoor and outdoor applications, wherever UV-resistance and a residue-free removal with a drying process of 100 °C over 30 minutes is required.

Ajouter à la liste

14,65 €/ Unitéhors TVA

17,73 €TVA incluse

Date de livraison estimée - 16/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
3M