Eriks
3M

3M Rouleau papier 255P TH, 115 mm x 50 m, P60

  • ERIKS:23579227
  • Fabricant:4046719234387
Image 1
3M™ Paper Roll 255P TH uses fast cutting aluminium oxide with an anti-clogging additive and a C weight paper backing which provides excellent resistance. Our durable 255P TH paper rolls are designed to offer a lasting cutting action and a longer product life.Use 3M™ Paper Roll 255P TH with manual sanding machines and putties, primers, paints, plastics and synthetic materials.Our durable 255P TH rolls use a fast cutting aluminium oxide resin coating with an anti-clogging additive, bonded to a C weight paper backing. This backing offers excellent resistance, while the mineral helps to extend the product life and provide a lasting cutting action.
Ajouter à la liste

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
3M