Eriks
3M

3M Roue abrasive enroulée Scotch-Brite™ FS-WL, 150 x 50 x 25 mm, grain s moyen, type 2S moyen

  • ERIKS:23151978
  • Fabricant:048011302096
Image 1
Scotch-Brite™ Finishing Wheel is constructed using silicon carbide abrasive. Our finishing wheels are convolute constructed and have a combination of mineral grades and soft density making them suitable for final finishing applications.For finishing, polishing, blending or deburring use a Scotch-Brite™ Finishing Wheel. Our finishing wheels are convolute constructed and have a combination of mineral grades and soft density making them suitable for final finishing applications, where a high degree of conformability and less density are required. Their convolute construction gives a balanced, smooth running, and the moderate aggressiveness and lighter density delivers controlled wear for consistent results over the life of the wheel. The open, non-woven web runs cool and lessens impact on heat-sensitive materials. Scotch-Brite finishing wheels provide cleaning and final finishing for stainless steel, aluminium, brass, copper and other metals.
Ajouter à la liste

156,28 €/ Unitéhors TVA

189,10 €TVA incluse

9 En stock - Date de livraison estimée 10/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
3M