Eriks
3M

3M Radial Bristle Brush type A 150x12mm P80 jaune

  • ERIKS:12056822
  • Fabricant:048011276069
Image 1
Image 2
Image 1
Image 2
Radial grinding brush Radial Bristle Brush

Scotch-Brite™ Bristle Brush BB-ZB Design: With angled segments, yellow, made of individual plastic segments with integrated ceramic abrasive grain. The segments are connected with a flange (25.4 mm inner Ø). The unique construction of Bristle products prevents brushes from clogging and ensures long service life and unvarying performance. Due to the flexibility of the individual filaments, a constant finish is achieved, even on profiled surfaces. Application: To clean heavily clogged filaments and for deburring and preparing surfaces. Ideal for use on bench grinders, straight grinders or bendable shafts. Supplied incl. adapters for reducing the inner diameter.

Ajouter à la liste

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
3M