Eriks
3M

3M Plateau rigide composite Roloc+™, n°. 3, ø 50 mm x 6 mm

  • ERIKS:14758873
Image 1
The 3M™ Roloc™ + Holder is a rugged, plastic holder that provides support for 3M™ Roloc™ products including discs and combi wheels. It has deeper internal thread to accept products with Roloc™ + Buttons. The quick release attachment makes changeover quicker for greater productivity during multi-step processes and the 1/4 inch (6 mm) shank works on standard power tool collet systems.The perfectly engineered fit of our 3M™ Roloc™ Holder is essential for reliable, smooth execution when using 3M™ Roloc specialty abrasives. The 3M™ Roloc™ + Holder makes it easy to run abrasives such as Scotch-Brite™ Molding Adhesive and Stripe Removal Discs or Roloc™ + Unitized Wheels on your tool, and allows quick and easy product changes. The holder is also constructed of rugged, high quality plastic and features a deeper internal thread to accept products with Roloc™+ Buttons for an extra secure hold when using disc or wheel edges. The 3M™ Roloc™ + Holder is available in a range of diameters, from 1 inch to 3 inch. This versatile holder is used for many different applications such as cleaning, finishing, polishing, deburring and maintenance across a wide range of industries including but not limited to Builder's Hardware, Automotive Aftermarket, Medical Instruments, Metal Fabrication, Electronics, Jewelry Production, Woodworking and Aerospace.
Ajouter à la liste

8,73 €/ Unitéhors TVA

10,56 €TVA incluse

Vendu par: 5Commande minimum: 5

Date de livraison estimée - 18/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
3M