Eriks
3M

3M Meule ROLOC Cubitron 76,2mm P50

  • ERIKS:12532881
  • Fabricant:051144766321
Image 1
ROLOC™ Cubitron™ fibre grinding disc

777FDesign: Resin-bonded Cubitron™/aluminium oxide grain mix on hard Y-polyester fabric, half-closed scattering, waterproof. With cooling grinding aid for outstanding life and to avoid heat discolouration on the work surface. Application: Best suited for working on stainless steel with medium pressure, as well as high-alloy steel with low thermal conductivity, aluminium and titanium.

Ajouter à la liste

2,92 €/ Unitéhors TVA

3,53 €TVA incluse

Date de livraison estimée - 12/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
3M