Scotch-Brite™ SL-DHDesign: Resin-bonded fleece-fibre with aluminium oxide grain (A) on fabric back. The open weave prevents clogging. With centring for an even better friction grip and exact positioning with the Velcro disc on the backing pad. Thus achieving approx. 50% reduction in vibration. The disc is much harder and tougher. Application: For cleaning large surface areas and removing thin and spot welds.
5,85 €/ Unitéhors TVA
7,08 €TVA incluse
Date de livraison estimée - 17/11/2026Suivi des commandes en temps réel
Choisissez votre date de livraison
Livraison gratuite à partir de € 150