Eriks
3M

3M Godets 3M™ PPS™ série 2.0, mini, 200 ml, 26115

  • ERIKS:14582780
  • Fabricant:4054596326767
Image 1
3M™ PPS™ Series 2.0 hard cup that supports and holds the 3M™ PPS™ Series 2.0 flexible liner.3M™ PPS™ Series 2.0 hard cups feature mix ratios printed within every cup to ensure the most accurate mix possible. Reusable cups now feature a clear window that helps you quickly see how much material is left while spraying. The window also provides a vertical view to help ensure uniform mixing of materials, great for metallics & pearls. Cup sizes include: 200 ml 3M™ PPS™ Cups Series 2.0 - excellent for spot repairs and 1-panel repairs 400 ml 3M™ PPS™ Cups Series 2.0 - great for 2-panel repairs 650 ml 3M™ PPS™ Cups Series 2.0 - excellent for 3-panel repairs 850 ml 3M™ PPS™ Cups Series 2.0 - ideal for 4-panel repairs
Ajouter à la liste

10,82 €/ par boîtehors TVA

13,09 €TVA incluse

Vendu par: 4Commande minimum: 4

Date de livraison estimée - 18/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
3M