Eriks
3M

3M Feuille abrasive intissee ROLOC Cubitron HD 50,8mm grossier

  • ERIKS:12532865
  • Fabricant:048011603544
Image 1
ROLOC™ Cubitron™ fleece disc

Scotch-Brite™ GB-DRDesign: Fibre fleece with resin-bonded Cubitron™. The open, resistant construction of the fleece prevents clogging, thereby extending its life. The associated cooler grind prevents temperature changes to the workpiece. Application: Ideal removal of weld seams and spot welds, for surface cleaning rounding and deburring.

Ajouter à la liste

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
3M