Eriks
3M

3M Feuille abrasive intissee ROLOC 76,2mm moyen

  • ERIKS:12532896
  • Fabricant:048011055312
Image 1
Image 2
Image 1
Image 2
Fleece disc ROLOC™

SC-DRDesign: Fibre fleece with resin-bonded abrasive. The open, resistant fleece construction prevents clogging, thereby extending its life. Application: Especially suited to cleaning and finishing, for example, grinding and smoothing weld seams, removing paint and rust, refining milled surfaces and removing coatings e.g. heat discolouration, varnish, paint and sealant residue.

Ajouter à la liste

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
3M