Eriks
3M

3M Feuille abrasive 618, 230 mm x 280 mm, P220, 02561

  • ERIKS:14582838
  • Fabricant:05010027533639
Image 1
Use our silicone carbide mineral 3M™ Abrasive Sheet 618 for superior performance, anti-loading and consistent finish. Often used as a dry sanding alternative to Wetordry™ paper, our abrasive sheet is available in 230mm x 280mm sheets and grades ranging from P80 to P500.Get a wide range of applications with our silicone carbide mineral abrasive 3M™ Abrasive Sheet 618. Use for superior performance, anti-loading and consistent finish. It’s available in 230mm x 280mm size and grades ranging from P80 to P500.From preparation to finish, our abrasives play a key role in all bodyshop processes. We have developed a full range of abrasives to suit every type of application incorporating innovative technologies for superior performance, anti-loading and consistent finish.
Ajouter à la liste

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
3M