Eriks
3M

3M Dynatron™ gelber spachtel, 3er-Pack, 0358

  • ERIKS:14797071
Image 1
Dynatron™ Yellow Spreader helps smooth body fillers, putties and glazes being used in automotive repair projects. The spreader smoothes out auto body repair products so it is flush with the repair area.Use Dynatron™ Yellow Spreaders to shape body fillers, putties and glazes to desired smoothness. Our Dynatron™ Yellow Spreaders feature a firm plastic with a special flexible spreading edge that makes precise application of body fillers, putties and glazes easy. The firmness of the spreader aids in the consistent application of filler over the automotive body, yet the flexible edge does the finesse work of smoothing the filler flush to the repair area. These long lasting spreaders handle the demands commonly experienced in a professional auto body repair shop. The spreaders are also easily cleaned for reuse at a later time. Simply allow the filler to dry or wipe off while the material is still wet. The cured body filler will easily pop off the spreader so that it's ready to use again with your next auto body repair project.
Ajouter à la liste

3,44 €/ Unitéhors TVA

4,16 €TVA incluse

Vendu par: 24Commande minimum: 24

Date de livraison estimée - 17/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
3M