Eriks
3M

3M Disque de lavage spray Scotch-Brite™ bleu, 432 mm, 5/carton

  • ERIKS:14710789
Image 1
Scotch-Brite™ Blue Floor Pads are designed for frequent burnishing with less dust and burning. They feature an open-web construction which means they’re washable and reusable, and resist clogging and loading. The combination of highly conformable, individually separated and coated fibres helps provide maximum pad-to-floor contact. Use on round and rectangular rotary swing machines and automatic floor machines running at low speed (150-400 rpm).Restore the gloss to dull floors with Scotch-Brite™ Blue Floor Pads. Our blue pads are designed for frequent burnishing of floors with less dust and burning. They can be used wet for regular maintenance of unprotected floors. These pads are also recommended for dry stripping soft floors. They feature an open-web construction which means they’re washable and reusable, and resist clogging and loading. Uniform distribution of mineral abrasives throughout every pad and not just on the surface ensures impressive performance and a long, useful life. The combination of highly conformable, individually separated and coated fibres helps provide maximum pad-to-floor contact; all together delivering outstanding cleaning results at a low total cost. Use on round and rectangular rotary swing machines and automatic floor machines running at low speed (150-400 rpm).
Ajouter à la liste

62,79 €/ par boîtehors TVA

75,98 €TVA incluse

Date de livraison estimée - 18/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
3M