Eriks
3M

3M Disque abrasif support toile Roloc™ 361F, 25 mm, grain 120

  • ERIKS:23579469
  • Fabricant:051144114146
Image 1
3M™ Roloc™ Disc 361F offers a quick-change attachment and provides durability and high performance for grinding, blending, deburring, and finishing on all metals. Fast-cutting aluminum oxide abrasive grains are bonded to the heavyweight cloth backing with durable, heat-resistant resin that supports both wet and dry applications.Aluminum oxide abrasives are a popular choice among industry professionals because of its fast cut rate and long life. This mineral makes a tough, durable abrasive that exposes fresh cutting edges, whereas traditional natural abrasives dull more quickly. Due to its fast cut rate, hardness, and strength, it is widely used in grinding, sanding, and finishing applications. Aluminum oxide is suitable for a wide variety of materials in both woodworking and metalworking, including ferrous alloys. Heat-resistant resin is a sturdy binding agent that adheres the abrasive to the backing and maintains the stability of the bond even in conditions of high heat or pressure. Cloth-backed discs are known for their durability and flexibility. They're a good choice when working with metal or for heavy wood stock removal. The 3M™ Roloc™ Disc 361F is available for use with the following 3M™ Roloc™ attachment systems: TSM, TR, and TS. Please select discs with the attachment design made for your system.
Ajouter à la liste

0,91 €/ Unitéhors TVA

1,10 €TVA incluse

Vendu par: 500Commande minimum: 500

Date de livraison estimée - 18/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
3M