Eriks
3M

3M Disque abrasif Hookit™ 255P, 150 mm, 15 trous, P600, 50455

  • ERIKS:14100315
Image 1
3M™ Hookit™ Disc 255P Gold is a C-weight abrasive disc for general purpose lightweight sanding. The popular 255P Gold abrasive offers superior performance.3M™ Hookit™ Disc 255P is based on Aluminium Oxide minerals and features an anti-loading coating for high performance lightweight sanding on many different substrates.
Ajouter à la liste

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
3M