These replacement lids fit 3M™ PPS™ Series 2.0 liners and cups. Case contains 50 lids with 200 or 125 micron filters.3M™ PPS™ Series 2.0 integrated locking collars on lids to help reduce paint build-up and possible contamination. PPS™ Series 2.0 lids also feature a wider fluid spout and a full diameter filter for the highest quality filtration. New domed Standard/Large lid design allows for up to 90 ml of material to be held below the filter and lets you spray filtered material on demand, reducing inconsistent spray due to air-entrapment and sputter.