Eriks
3M

3M Bristle Disc ROLOC 76,2mm K120 blanc

  • ERIKS:12532904
  • Fabricant:048011643915
Image 1
Image 2
Image 1
Image 2
Radial grinding brush Bristle Disc, ROLOC™

Scotch-Brite™ RD-ZB Design: Plastic brush with interspersed ceramic abrasive grain. Mould-cast for long life and consistent material removal. No clogging, minimal contact pressure. Application: Especially suited for easy and simple removal of paints, residues, glue, discolouration, rust, thick oxide film and other surface sediment.

Note: The ROLOC™ backing pad with M14 thread makes use on all standard hand-held angle grinders possible.
Ajouter à la liste

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
3M