Eriks
3M

3M Bristle Disc M14 115mm P50 vert

  • ERIKS:12064098
  • Fabricant:048011245379
Image 1
Image 2
Image 1
Image 2
Radial grinding brush Bristle Disc

Scotch-Brite™ BD-ZB Design: Plastic brush with interspersed ceramic abrasive grain. Mould-cast for long life and consistent material removal. No clogging, minimal contact pressure. With M14 connection thread and reinforced back for use on angle grinders without extra backing pads. Application: For quick and easy removal of colour, glue, residue, rust and other surface sediment. Efficient result without damaging the surface.

Ajouter à la liste

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
3M