Eriks
3M

3M Bande abrasive Trizact 237AA 100x289mm A160

  • ERIKS:12064142
  • Fabricant:4001895606366
Image 1
Trizact™ abrasive sleeves

3M™ 237AADesign: Full resin-bonded aluminium oxide grain on heavy, tear-resistant, semi-flexible cloth backing for long service life. Uniform structure of the abrasive grain (pyramidal structure of the grinding surface) for finishing touches, constant roughness, with grinding aid for a cool touch. Measurements (L x W x Ø) 289 x 100 x 90 mm.Application: For use on burnishing machines using mounting drums within the Match and Finish systems. For uniform, surface-finish quality with smooth patina in fewer operations. Not suitable for application with hard mounting drums!

Ajouter à la liste

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
3M