




€12.36/ pieceexcl. VAT
€14.96incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Designation | GZR12L/12S DKO V |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Connection 1 | Standpipe connection DKO |
Connection size 1 | 12L - M18x1.5 |
Connection 2 | Standpipe connection DKO |
Connection size 2 | 12S - M20x1.5 |
Nominal pressure | PN400 |
d1 | 12 mm |
dy | 8 mm |
L1 | 40.5 mm |
SW2 | 24 mm |
SW3 | 22 mm |
€0.44/ pieceexcl. VAT
€0.53incl. VAT
Estimated delivery date - 04/12/2026€0.51/ pieceexcl. VAT
€0.62incl. VAT
Estimated delivery date - 04/12/2026€1.19/ pieceexcl. VAT
€1.44incl. VAT
989 In stock - Estimated delivery date 10/11/2026€0.25/ pieceexcl. VAT
€0.30incl. VAT
1147 In stock - Estimated delivery date 10/11/2026