




€1.19/ pieceexcl. VAT
€1.44incl. VAT
989 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | ES-4 |
Material | Steel |
Surface protection | Zinc-Nickel |
Load class (DIN 2353) | L / S |
Pipe size in mm | 12 |
Nominal pressure | PN400/630 |
d1 | 12 mm |
L | 9.8 mm |