




€0.51/ pieceexcl. VAT
€0.62incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GM X |
Designation | GM12SM20x1.5 |
Material | Steel |
Surface protection | Zinc-Nickel |
d3 | M 20x1.5 |
h | 6 mm |
SW4 | 27 mm |