




€4.33/ pieceexcl. VAT
€5.24incl. VAT
15 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GRV |
Designation | GR16/12S -m+d |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Connection 1 | Cutting ring connection |
Connection size 1 | 16S - M24x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 12S - M20x1.5 |
Nominal pressure | PN630 |
d1 | 16 mm |
dy | 8 mm |
l2 | 20 mm |
lg | 36 mm |
SW1 | 27 mm |
€1.01/ pieceexcl. VAT
€1.22incl. VAT
Estimated delivery date - 03/12/2026€0.51/ pieceexcl. VAT
€0.62incl. VAT
Estimated delivery date - 03/12/2026€2.05/ pieceexcl. VAT
€2.48incl. VAT
154 In stock - Estimated delivery date 06/11/2026€0.46/ pieceexcl. VAT
€0.56incl. VAT
973 In stock - Estimated delivery date 06/11/2026