




€1.01/ pieceexcl. VAT
€1.22incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GM X |
Designation | GM16SM24x1.5 |
Material | Steel |
Surface protection | Zinc-Nickel |
Load class (DIN 2353) | S |
Connection size 1 | M 24x1.5 |
Pipe size in mm | 16 |
d3 | M 24x1.5 |
h | 7 mm |
SW4 | 32 mm |