




€2.05/ pieceexcl. VAT
€2.48incl. VAT
154 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | ES-4 |
Material | Steel |
Surface protection | Zinc-Nickel |
Load class (DIN 2353) | S |
Pipe size in mm | 16 |
Nominal pressure | PN630 |
d1 | 16 mm |
L | 10.2 mm |