




€1.77/ pieceexcl. VAT
€2.14incl. VAT
602 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-R WD |
Designation | GE12SR1/2EDB -m+d |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Connection 1 | Cutting ring connection |
Connection size 1 | 12S - M20x1.5 |
Connection 2 | External thread |
Connection size 2 | 1/2" BSP cyl. |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PN630 |
d1 | 12 mm |
d2 | 1/2" BSP cyl. |
d7 | 26.9 mm |
dx | 8 mm |
i | 14 mm |
l2 | 17.5 mm |
lg | 39 mm |
SW1 | 27 mm |
€0.51/ pieceexcl. VAT
€0.62incl. VAT
Estimated delivery date - 04/12/2026€1.19/ pieceexcl. VAT
€1.44incl. VAT
989 In stock - Estimated delivery date 09/11/2026€0.25/ pieceexcl. VAT
€0.30incl. VAT
1267 In stock - Estimated delivery date 09/11/2026