




€3.41/ pieceexcl. VAT
€4.13incl. VAT
123 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WV |
Designation | W12S -m+d |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Connection 1 | Cutting ring connection |
Connection size 1 | 12S - M20x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 12S - M20x1.5 |
Nominal pressure | PN630 |
d1 | 12 mm |
dy | 8 mm |
l2 | 21.5 mm |
lg | 29 mm |
SW2 | 22 mm |
€0.51/ pieceexcl. VAT
€0.62incl. VAT
Estimated delivery date - 02/12/2026€1.19/ pieceexcl. VAT
€1.44incl. VAT
989 In stock - Estimated delivery date 05/11/2026€0.25/ pieceexcl. VAT
€0.30incl. VAT
1377 In stock - Estimated delivery date 05/11/2026